182TTFBD6027
Description
182TTFBD6027 GENERAL PURPOSE MOTOR ; 3PH 1800RPM TEFC 182T 60/230/460
Part # GT1510
BDI # 27217359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
182TTFBD6341
Description
182TTFBD6341 AC MOTOR ; 3 1800 TEFC 182T 3/60/230/460
Part # K445
BDI # 27222323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
182TTGCD6526 5HP
Description
182TTGCD6526 AC MOTOR ; 5HP 1800RPM 184T 3PH/60HZ/230/460VAC
Part # U005B
BDI # 27222404
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1762/1468
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.3/4.2 Ampere | 4 Poles
Mounting Method:
Rigid