284THFCD8038
Description
284THFCD8038 ELECTRIC MOTOR ; 25 1800 TEBC 284TC 3/60/230/460
Part # Y511A
BDI # 27217182
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 57/28.5 Ampere | 4 Poles
Mounting Method:
Rigid
Y991B
Description
Y991B ELECTRIC MOTOR, 10,1800,TENV,215TC,3/60/230/460 (SMARTCATALOG)
Part # Y991B
BDI # 27883900
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.375
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25/12.5 Ampere | 4 Poles
Mounting Method:
Rigid
284THFCD8028
Description
284THFCD8028 ELECTRIC MOTOR ; 25 1800 TEFC 284T 3/60/230/460
Part # Y569A
BDI # 27216862
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 57/28.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Rigid
213THTCD8038
Description
213THTCD8038 ELECTRIC MOTOR ; 7.5 1800 TENV 213TC 3/60/230/460
Part # Y565A
BDI # 27226063
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.375
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 20/10 Ampere | 4 Poles
Mounting Method:
Rigid