GT0881;364TTDBD6039

COMPARE

GT0881;364TTDBD6039

Description
GT0881 ; 364TTDBD6039 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/200V

LEESON

Part # GT0881

BDI # 24534271

Features

Enclosure: DP
Shaft Diameter - Inch: 2.375
Sync RPM: 1782
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Overall Length - Inch: 44
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 161 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY