182TTFBD6002
Description
182TTFBD6002 AC MOTOR ; 3 3600 TEFC 182T 3/60/230/460
Part # GT1509
BDI # 27222530
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3530/2944
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
GT31111;215TTFBD6020
Description
GT31111 ; 215TTFBD6020 GEN PURPOSE MOTOR ; 3 3600 TEFC 145JM 3/60/230/460
Part # GT3187
BDI # 27222540
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3530/2944
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 35/17.4 Ampere | 2 Poles
Mounting Method:
Rigid