NAT12-18-56
Description
NAT12-18-56 GENERAL PURPOSE AC MOTOR ; 0.5HP 1800RPM 1.15SF 208-230/460V 56F
Part # NAT12-18-56
BDI # 22478450
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
Rigid
GR3-CI-TF-182T-4-B-D-3
Description
GR3-CI-TF-182T-4-B-D-3 MOTOR ; 3HP 3PH 1800RPM 182T
Part # GR3-CI-TF-182T-4-B-D-3
BDI # 21523818
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.9
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Rigid
GR3-CI-TF-143T-4-B-D-1
Description
GR3-CI-TF-143T-4-B-D-1 1HP 143T ; MOTOR
Part # GR3-CI-TF-143T-4-B-D-1
BDI # 21459497
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Rigid
GR3-CI-TF-184T-6-B-D-2
Description
GR3-CI-TF-184T-6-B-D-2 2HP 184T ; MOTOR
Part # GR3-CI-TF-184T-6-B-D-2
BDI # 21459502
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.9
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Rigid
GR3-AL-TF-182T-4-B-D-3
Description
GR3-AL-TF-182T-4-B-D-3 3HP 182T ; MOTOR
Part # GR3-AL-TF-182T-4-B-D-3
BDI # 21459493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.3
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Rigid