P105A;056T34F99032
Description
P105A ; 056T34F99032 GP AC MOTOR ; 1-1/2HP 3600RPM TEFC 56C 3/60/230/460V
Part # P105A
BDI # 22327114
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
P107A;056T34F15591
Description
P107A ; 056T34F15591 GP AC MOTOR ; 3HP 3600RPM 56C TEFC 3/60/208-230/460V
Part # P107A
BDI # 22327034
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating SF 4.3 To 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.8 To 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
H155
Description
H155 AC MOTOR ; 1/2HP 3450/2850 ODP 56J 3PH 208-230/460V
Part # H155
BDI # 22334469
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating SF 2.6 To 2.6/1.3 Ampere | 2 Poles
Mounting Method:
Round Frame