GT4001;143TTDR16042
Description
GT4001 ; 143TTDR16042 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/200V
Part # GT4001
BDI # 22327571
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.5 Ampere | 4 Poles
Mounting Method:
Round Frame
GT5007;145TTFR16066
Description
GT5007 ; 145TTFR16066 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JMV 3/60/200V
Part # GT5007
BDI # 22328147
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4004;145TTDR16073
Description
GT4004 ; 145TTDR16073 PUMP AC MOTOR ; 1-1/2HP 1800RPM DP 145JMV 3/60/200V
Part # GT4004
BDI # 22327931
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Round Frame
GT4007;145TTDR16336
Description
GT4007 ; 145TTDR16336 PUMP AC MOTOR ; 2HP 1800RPM DP 145JMV 3/60/200V
Part # GT4007
BDI # 22327989
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.9 Ampere | 4 Poles
Mounting Method:
Round Frame
GT5001;143TTFR16048
Description
GT5001 ; 143TTFR16048 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/200V
Part # GT5001
BDI # 22327687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Round Frame