SP2050A
Description
SP2050A SPLIT PHASE AC MOTOR ; 1/2HP 1725RPM OPEN 48Y 1/60/115V
Part # SP2050A
BDI # 22335987
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.3 Ampere | 4 Poles
Mounting Method:
Special