YA2030
Description
YA2030 AC MOTOR ; 1/3HP 1725RPM ENCLOSED 48YZ 1/60/115V
Part # YA2030
BDI # 22336491
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6 Ampere | 4 Poles
Mounting Method:
Yoke