Page 1 of 1660

Next

Compare
116750.00

COMPARE

116750.00

Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC

LEESON

Part # 116750.00

BDI # 20180847

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
FDL3504M

COMPARE

FDL3504M

Description
FDL3504M FRAME DUTY AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1 N

BALDOR-RELIANCE

Part # FDL3504M

BDI # 127775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
191491.00

COMPARE

191491.00

Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 191491.00

BDI # 20181048

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
191489.00

COMPARE

191489.00

Description
191489.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1740RPM 145TC TEFC 230/460V 3PH

LEESON

Part # 191489.00

BDI # 20180778

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY