Page 1 of 1594

Next

Compare
116750.00

COMPARE

116750.00

Description
116750.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC

LEESON

Part # 116750.00

BDI # 20180847

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
00718ET3E213TC-W22

COMPARE

00718ET3E213TC-W22

Description
00718ET3E213TC-W22 AC MOTOR ; 7.5HP 1765RPM FR 213T 460V 3PH 60HZ

WEG

Part # 00718ET3E213TC-W22

BDI # 21595765

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.528
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
PEWWE3-18-182T

COMPARE

PEWWE3-18-182T

Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM

WORLDWIDE ELECTRIC

Part # PEWWE3-18-182T

BDI # 998609

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY
PEWWE5-18-184T

COMPARE

PEWWE5-18-184T

Description
PEWWE5-18-184T SEVERE DUTY MOTOR ; 230/460V 5HP 1800RPM 184T FRAME

WORLDWIDE ELECTRIC

Part # PEWWE5-18-184T

BDI # 998612

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Rigid

Price Inventory : In stock
Loading Price
QTY