R839;TCA18P1AE231GAA009
Description
R839;TCA18P1AE231GAA009 LOW VOLT IEC MTR ; 25HP 3PH 3600RPM 230/460V 160L TEFC
Part # R839
BDI # 27217513
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3550/2960
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method:
B3 Face
R834;TCA0112AE231GAA009
Description
R834;TCA0112AE231GAA009 LOW VOLT IEC MTR ; 15HP 3PH 1800RPM 230/460V 160M TEFC
Part # R834
BDI # 27218154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
1775/1485
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.7 Ampere | 4 Poles
Mounting Method:
B3 Face
R838;TCA0153AE231GAA009
Description
R838;TCA0153AE231GAA009 LOW VOLT IEC MTR ; 20HP 3PH 1200RPM 230/460V 180L TEFC
Part # R838
BDI # 27222266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
48
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
1219.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method:
B3 Face
R939;TCA18P1AE251GAA009
Description
R939 ; TCA18P1AE251GAA009 AC MOTOR ; 18.5KW-25HP 3600 TEFC 160L 3/60/230/460
Part # R939
BDI # 27222381
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3550/2960
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method:
B3 Face
R849;TCA0372AE231GAA009
Description
R849 ; TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC
Part # R849
BDI # 27217515
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
60
Sync RPM:
1785/1490
Hertz:
60
Shaft Diameter - Millimeter:
1524
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 118/59 Ampere | 4 Poles
Mounting Method:
B3 Face