Page 1 of 2

Next

Compare
R855;TCA0452AE231GAA009

COMPARE

R855;TCA0452AE231GAA009

Description
R855;TCA0452AE231GAA009 LOW VOLT IEC MTR ; 60HP 3PH 1800RPM 230/460V 225M TEFC

MARATHON ELECTRIC

Part # R855

BDI # 27212373

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 142/71 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R834;TCA0112AE231GAA009

COMPARE

R834;TCA0112AE231GAA009

Description
R834;TCA0112AE231GAA009 LOW VOLT IEC MTR ; 15HP 3PH 1800RPM 230/460V 160M TEFC

MARATHON ELECTRIC

Part # R834

BDI # 27218154

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 1775/1485
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R838;TCA0153AE231GAA009

COMPARE

R838;TCA0153AE231GAA009

Description
R838;TCA0153AE231GAA009 LOW VOLT IEC MTR ; 20HP 3PH 1200RPM 230/460V 180L TEFC

MARATHON ELECTRIC

Part # R838

BDI # 27222266

Features

Enclosure: TEFC
Shaft Diameter - Inch: 48
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 1219.2

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R939;TCA18P1AE251GAA009

COMPARE

R939;TCA18P1AE251GAA009

Description
R939 ; TCA18P1AE251GAA009 AC MOTOR ; 18.5KW-25HP 3600 TEFC 160L 3/60/230/460

MARATHON ELECTRIC

Part # R939

BDI # 27222381

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2960
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R848;TCA0371AE231GAA009

COMPARE

R848;TCA0371AE231GAA009

Description
R848;TCA0371AE231GAA009 LOW VOLT IEC MTR ; 50HP 3PH 3600RPM 230/460V 200L TEFC

MARATHON ELECTRIC

Part # R848

BDI # 27222396

Features

Enclosure: TEFC
Shaft Diameter - Inch: 55
Sync RPM: 3565/2970
Hertz: 60
Shaft Diameter - Millimeter: 1397

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 112/56 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY