R838;TCA0153AE231GAA009
Description
R838;TCA0153AE231GAA009 LOW VOLT IEC MTR ; 20HP 3PH 1200RPM 230/460V 180L TEFC
Part # R838
BDI # 27222266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
48
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
1219.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method:
B3 Face
R848;TCA0371AE231GAA009
Description
R848;TCA0371AE231GAA009 LOW VOLT IEC MTR ; 50HP 3PH 3600RPM 230/460V 200L TEFC
Part # R848
BDI # 27222396
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
3565/2970
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 112/56 Ampere | 2 Poles
Mounting Method:
B3 Face