M1110015.00

COMPARE

M1110015.00

Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; MOQ:20 1/15HP 3500RPM 25 TENV 90V CONT

LEESON

Part # M1110015.00

BDI # 20181708

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 3600
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.47

Current: DC
Inch - Metric: Inch
Horse Power: 1/15HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1110003.00

COMPARE

M1110003.00

Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; MOQ:50 1/25HP 1750RPM 25 TENV 90V 40C

LEESON

Part # M1110003.00

BDI # 557356

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1800
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.44

Current: DC
Inch - Metric: Inch
Horse Power: 1/25HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
PM908T

COMPARE

PM908T

Description
PM908T DC MOTOR

BOSTON GEAR

Part # 69825

BDI # 177204

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1750
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.313

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/12HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY