33-2482Z148G1
Description
33-2482Z148G1 ; .5HP 2500RPM DC 42CZ 3327P TENV F3 N
Part # 33-2482Z148G1
BDI # 20106402
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.618
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.697
Overall Length - Inch:
12.56
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face
33-2482Z237
Description
33-2482Z237 ; 1800 IP44RPM DC 42CZ 3336P TENV F3
Part # 33-2482Z237
BDI # 20106404
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.618
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.697
Overall Length - Inch:
14.31
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face