RB2054DV2

COMPARE

RB2054DV2

Description
RB2054DV2 FAN/BLOWER MOTOR ; 1/2HP 1725RPM OPEN 56 1/60/115/230V

CENTURY MOTORS

Part # RB2054DV2

BDI # 22335933

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.624
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.85

Overall Length - Inch: 5.19
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY