Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.6 Ampere | 4 Poles
Mounting Method:
Resilient
33-2306Z186G1
Description
33-2306Z186G1 ; POR 2HP 4000RPM DC 56YZ 3320P OPFC F3 N
Part # 33-2306Z186G1
BDI # 20106287
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.63
Sync RPM:
4000
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
13.07
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
F3 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
1425
Hertz:
50
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
5.72
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.63
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Bolt-On
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.63
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
6.87
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Rigid