D5507P
Description
D5507P DC MOTOR ; 2110AT 7.5HP 1750RPM 500 300 TEFC F1
Part # D5507P
BDI # 126485
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.8
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face
D5010R
Description
D5010R SHUNT WOUND DC MOTOR ; C1812ATZ 10HP 1750RPM 500 300 DPG F1
Part # D5010R
BDI # 126406
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
27.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face