193321.6

COMPARE

193321.6

Description
193321.6 3PHASE AC MOTOR

LEESON

Part # 193321.6

BDI # 556490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.654
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 42

Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 25HP
Other Features: Current Rating 58/29 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
19314060

COMPARE

19314060

Description
19314060 ; POR 20/15 3510 230/460 IP55

LEESON

Part # 19314060

BDI # 17099317

Features

Enclosure: IP55
Shaft Diameter - Inch: 1.654
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 42

Overall Length - Inch: 23.64
Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 20HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY