TCA0302AE231GAA009
Description
TCA0302AE231GAA009 LOW VOLTAGE IEC MOTOR, 40HP 3PH 1800RPM 230/460V 200L TEFC (SMARTCATALOG)
Part # R846
BDI # 27222397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
1780/1485
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 94/47 Ampere | 4 Poles
Mounting Method:
B35 Face
TCA0223AE231GAA009
Description
TCA0223AE231GAA009 LOW VOLTAGE IEC MOTOR, 30HP 3PH 1200RPM 230/460V 200L TEFC (SMARTCATALOG)
Part # R844
BDI # 27222398
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
1185/990
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 76/38 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA0451AE231GAA009
Description
TCA0451AE231GAA009 LOW VOLTAGE IEC MOTOR, 60HP 3PH 3600RPM 230/460V 225M TEFC (SMARTCATALOG)
Part # R854
BDI # 27217516
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
3575/2975
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 138/69 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA0301AE231GAA009
Description
TCA0301AE231GAA009 LOW VOLTAGE IEC MOTOR, 40HP 3PH 3600RPM 230/460V 200L TEFC (SMARTCATALOG)
Part # R845
BDI # 27217514
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
3565/2970
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 92/46 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA18P3AE231GAA009
Description
TCA18P3AE231GAA009 LOW VOLTAGE IEC MOTOR, 25HP 3PH 1200RPM 230/460V 200L TEFC (SMARTCATALOG)
Part # R841
BDI # 27213567
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
1185/990
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 64/32 Ampere | 6 Poles
Mounting Method:
B3 Face