5K38SN267S
Description
5K38SN267S CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 48Z 3/60/208-230/460V
Part # K1404
BDI # 17091895
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3.8 Ampere | 6 Poles
Mounting Method:
Round Frame
K1487;5K49MN6126T
Description
K1487 ; 5K49MN6126T FAN/BLOWER MOTOR ; 1/3HP 1140/950 TENV 56 3/60/200-230/460V
Part # K1487
BDI # 17091912
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 2.1-2 Ampere | 6 Poles
Mounting Method:
Rigid