Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1730
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.75 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1730
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1730
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 39 Ampere | 4 Poles
Mounting Method:
Rigid
CF106
Description
CF106 AC MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/208-230/460V
Part # CF106
BDI # 22333937
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1730
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.83
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3.9/2 Ampere | 4 Poles
Mounting Method:
Round Frame