E300;143TTTN6030

COMPARE

E300;143TTTN6030

Description
E300 ; 143TTTN6030 GP AC MOTOR ; 1HP 1800RPM TENV 143T 3/60/575V

MARATHON MOTORS

Part # E300

BDI # 22327733

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E461;143TTTN6563

COMPARE

E461;143TTTN6563

Description
E461 ; 143TTTN6563 SEVERE DUTY AC MOTOR ; MOQ:16 1HP 1800RPM 143T 3/60/230/460V

MARATHON MOTORS

Part # E461

BDI # 22327743

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
143THTN9026

COMPARE

143THTN9026

Description
143THTN9026 SEVERE DUTY MOTOR ; 1HP 1800RPM TENV 143T 3/60/460V

MARATHON MOTORS

Part # W501

BDI # 22327524

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY