GT1301
Description
GT1301 GENERAL PURPOSE AC MOTOR ; 1 1800 TEFC 143TC 3/60/208-230/460
Part # GT1301
BDI # 27223833
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1455
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame