M520M2

COMPARE

M520M2

Description
M520M2 GENERAL PURPOSE MOTOR ; 20-5HP 1755RPM DP 284T 3PH 200-230V

CENTURY MOTORS

Part # M520M2

BDI # 24534741

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1755/875
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 14
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 56 To 51/21.5 To 2 Ampere | 4/ 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY