Y409B

COMPARE

Y409B

Description
Y409B ELECTRIC MOTOR ; 2 1800/1200 DP 182T 3/60/460

REGAL BRANDS

Part # Y409B

BDI # 27226044

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 1775/1182
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 3.2 Ampere | 4/6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY