Page 1 of 2

Next

Compare
L1508T-50

COMPARE

L1508T-50

Description
L1508T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1455RPM 1PH 50HZ 213T 3730LC OPSB F1

BALDOR-RELIANCE

Part # L1508T-50

BDI # 129427

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3708T-50

COMPARE

L3708T-50

Description
L3708T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1450RPM 1PH 50HZ 213T 3732LC TEFC F1

BALDOR-RELIANCE

Part # L3708T-50

BDI # 129524

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 17.89
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6526-5823

Description
34-6526-5823 DC MOTOR ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N

BALDOR-RELIANCE

Part # 34-6526-5823

BDI # 20107770

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.88

Current: DC
Inch - Metric: Inch
Horse Power: 0.3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B532645

Description
B532645 ; POR 55.9KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B532645

BDI # 21808526

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 2900
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 50.906

Current: DC
Inch - Metric: Metric
Horse Power: 55.9HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B438020

Description
B438020 ; POR 37KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B438020

BDI # 21802452

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.165
Sync RPM: 2900
Shaft Diameter - Millimeter: 55
Overall Length - Inch: 40.63

Current: DC
Inch - Metric: Metric
Horse Power: 37HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY