Page 1 of 1567

Next

Compare
CESSWDM3558T

COMPARE

CESSWDM3558T

Description
CESSWDM3558T WASH DOWN AC MOTOR ; 2HP 1755RPM 3PH 60HZ

BALDOR-RELIANCE

Part # CESSWDM3558T

BDI # 125894

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CESSWDM3613T

COMPARE

CESSWDM3613T

Description
CESSWDM3613T WASH DOWN AC MOTOR ; 5HP 184TC FRM 3600RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # CESSWDM3613T

BDI # 125899

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CESSWDM3711T

COMPARE

CESSWDM3711T

Description
CESSWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CESSWDM3711T

BDI # 125903

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CEWDBM3611T

COMPARE

CEWDBM3611T

Description
CEWDBM3611T WASH DOWN AC MOTOR ; 3HP 182TC FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CEWDBM3611T

BDI # 125948

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM3613T

COMPARE

EM3613T

Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3613T

BDI # 127353

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY