Page 1 of 2

Next

Compare
R834;TCA0112AE231GAA009

COMPARE

R834;TCA0112AE231GAA009

Description
R834;TCA0112AE231GAA009 LOW VOLT IEC MTR ; 15HP 3PH 1800RPM 230/460V 160M TEFC

MARATHON ELECTRIC

Part # R834

BDI # 27218154

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 1775/1485
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R838;TCA0153AE231GAA009

COMPARE

R838;TCA0153AE231GAA009

Description
R838;TCA0153AE231GAA009 LOW VOLT IEC MTR ; 20HP 3PH 1200RPM 230/460V 180L TEFC

MARATHON ELECTRIC

Part # R838

BDI # 27222266

Features

Enclosure: TEFC
Shaft Diameter - Inch: 48
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 1219.2

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R939;TCA18P1AE251GAA009

COMPARE

R939;TCA18P1AE251GAA009

Description
R939 ; TCA18P1AE251GAA009 AC MOTOR ; 18.5KW-25HP 3600 TEFC 160L 3/60/230/460

MARATHON ELECTRIC

Part # R939

BDI # 27222381

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2960
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R849;TCA0372AE231GAA009

COMPARE

R849;TCA0372AE231GAA009

Description
R849 ; TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC

MARATHON ELECTRIC

Part # R849

BDI # 27217515

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 118/59 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R861;TCA0752AE231GAA009

COMPARE

R861;TCA0752AE231GAA009

Description
R861;TCA0752AE231GAA009 LOW VOLT IEC MTR ; 100HP 3PH 1800RPM 230/460V 280S TEFC

MARATHON ELECTRIC

Part # R861

BDI # 27217518

Features

Enclosure: TEFC
Shaft Diameter - Inch: 75
Sync RPM: 1790/1495
Hertz: 60
Shaft Diameter - Millimeter: 1905

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 230/115 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY