Page 1 of 2

Next

Compare
R855;TCA0452AE231GAA009

COMPARE

R855;TCA0452AE231GAA009

Description
R855;TCA0452AE231GAA009 LOW VOLT IEC MTR ; 60HP 3PH 1800RPM 230/460V 225M TEFC

MARATHON ELECTRIC

Part # R855

BDI # 27212373

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 142/71 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R861;TCA0752AE231GAA009

COMPARE

R861;TCA0752AE231GAA009

Description
R861;TCA0752AE231GAA009 LOW VOLT IEC MTR ; 100HP 3PH 1800RPM 230/460V 280S TEFC

MARATHON ELECTRIC

Part # R861

BDI # 27217518

Features

Enclosure: TEFC
Shaft Diameter - Inch: 75
Sync RPM: 1790/1495
Hertz: 60
Shaft Diameter - Millimeter: 1905

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 230/115 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R838;TCA0153AE231GAA009

COMPARE

R838;TCA0153AE231GAA009

Description
R838;TCA0153AE231GAA009 LOW VOLT IEC MTR ; 20HP 3PH 1200RPM 230/460V 180L TEFC

MARATHON ELECTRIC

Part # R838

BDI # 27222266

Features

Enclosure: TEFC
Shaft Diameter - Inch: 48
Sync RPM: 1180/985
Hertz: 60
Shaft Diameter - Millimeter: 1219.2

Current: AC
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R848;TCA0371AE231GAA009

COMPARE

R848;TCA0371AE231GAA009

Description
R848;TCA0371AE231GAA009 LOW VOLT IEC MTR ; 50HP 3PH 3600RPM 230/460V 200L TEFC

MARATHON ELECTRIC

Part # R848

BDI # 27222396

Features

Enclosure: TEFC
Shaft Diameter - Inch: 55
Sync RPM: 3565/2970
Hertz: 60
Shaft Diameter - Millimeter: 1397

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 112/56 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R858;TCA0552AE231GAA009

COMPARE

R858;TCA0552AE231GAA009

Description
R858;TCA0552AE231GAA009 LOW VOLT IEC MTR ; 75HP 3PH 1800RPM 230/460V 250M TEFC

MARATHON ELECTRIC

Part # R858

BDI # 27222392

Features

Enclosure: TEFC
Shaft Diameter - Inch: 65
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 1651

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY