TCA0452AE231GAA009
Description
TCA0452AE231GAA009 LOW VOLTAGE IEC MOTOR ; 60HP 3PH 1800RPM 230/460V 225M TEFC
Part # R855
BDI # 27212373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
60
Sync RPM:
1785/1490
Hertz:
60
Shaft Diameter - Millimeter:
1524
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 142/71 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA0372AE231GAA009
Description
TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC
Part # R849
BDI # 27217515
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
60
Sync RPM:
1785/1490
Hertz:
60
Shaft Diameter - Millimeter:
1524
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 118/59 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA0153AE231GAA009
Description
TCA0153AE231GAA009 LOW VOLTAGE IEC MOTOR ; 20HP 3PH 1200RPM 230/460V 180L TEFC
Part # R838
BDI # 27222266
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
48
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
1219.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 53.5/26.7 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA0371AE231GAA009
Description
TCA0371AE231GAA009 LOW VOLTAGE IEC MOTOR ; 50HP 3PH 3600RPM 230/460V 200L TEFC
Part # R848
BDI # 27222396
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
3565/2970
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 112/56 Ampere | 2 Poles
Mounting Method:
B3 Face