R849;TCA0372AE231GAA009
Description
R849 ; TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC
Part # R849
BDI # 27217515
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
60
Sync RPM:
1785/1490
Hertz:
60
Shaft Diameter - Millimeter:
1524
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 118/59 Ampere | 4 Poles
Mounting Method:
B3 Face
R861;TCA0752AE231GAA009
Description
R861;TCA0752AE231GAA009 LOW VOLT IEC MTR ; 100HP 3PH 1800RPM 230/460V 280S TEFC
Part # R861
BDI # 27217518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
75
Sync RPM:
1790/1495
Hertz:
60
Shaft Diameter - Millimeter:
1905
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 230/115 Ampere | 4 Poles
Mounting Method:
B3 Face
R848;TCA0371AE231GAA009
Description
R848;TCA0371AE231GAA009 LOW VOLT IEC MTR ; 50HP 3PH 3600RPM 230/460V 200L TEFC
Part # R848
BDI # 27222396
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
55
Sync RPM:
3565/2970
Hertz:
60
Shaft Diameter - Millimeter:
1397
Current:
AC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Current Rating 112/56 Ampere | 2 Poles
Mounting Method:
B3 Face
R855;TCA0452AE231GAA009
Description
R855;TCA0452AE231GAA009 LOW VOLT IEC MTR ; 60HP 3PH 1800RPM 230/460V 225M TEFC
Part # R855
BDI # 27212373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
60
Sync RPM:
1785/1490
Hertz:
60
Shaft Diameter - Millimeter:
1524
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 142/71 Ampere | 4 Poles
Mounting Method:
B3 Face
R858;TCA0552AE231GAA009
Description
R858;TCA0552AE231GAA009 LOW VOLT IEC MTR ; 75HP 3PH 1800RPM 230/460V 250M TEFC
Part # R858
BDI # 27222392
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
65
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
1651
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 4 Poles
Mounting Method:
B3 Face