TCA0552AE231GAA009
Description
TCA0552AE231GAA009 LOW VOLTAGE IEC MOTOR ; 75HP 3PH 1800RPM 230/460V 250M TEFC
Part # R858
BDI # 27222392
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
65
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
1651
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA0752AE231GAA009
Description
TCA0752AE231GAA009 LOW VOLTAGE IEC MOTOR ; 100HP 3PH 1800RPM 230/460V 280S TEFC
Part # R861
BDI # 27217518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
75
Sync RPM:
1790/1495
Hertz:
60
Shaft Diameter - Millimeter:
1905
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 230/115 Ampere | 4 Poles
Mounting Method:
B3 Face