TCA5P52AE231GAA009
Description
TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA7P52AE231GAA009
Description
TCA7P52AE231GAA009 GENERAL PURPOSE MOTOR ; 7.5KW-10HP 1800RPM TEFC 3/60/230/460
Part # R831
BDI # 27222268
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25.4/12.7 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA0751AE231GAA009
Description
TCA0751AE231GAA009 LOW VOLTAGE IEC MOTOR, 100HP 3PH 3600RPM 230/460V 280S TEFC (SMARTCATALOG)
Part # R860
BDI # 27222391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
65
Sync RPM:
3580/2985
Hertz:
60
Shaft Diameter - Millimeter:
1651
Current:
AC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Current Rating 222/111 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA0152AE251GAA009
Description
TCA0152AE251GAA009 MOTOR, 15KW-20HP 1800 TEFC 160L 3/60/230/460 (SMARTCATALOG)
Part # R937
BDI # 27217523
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 50/25.1 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA2P23AE251GAA009
Description
TCA2P23AE251GAA009 MOTOR, 2.2KW-3HP 1200 TEFC 112M 3/60/230/460 (SMARTCATALOG)
Part # R923
BDI # 27222388
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1170/980
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.8/4.4 Ampere | 6 Poles
Mounting Method:
B3 Face