Page 1 of 4

Next

Compare
D5075R-BV

COMPARE

D5075R-BV

Description
D5075R-BV SHUNT WOUND DC MOTOR ; C2515ATZ 75 1750RPM 500 300 F1

BALDOR-RELIANCE

Part # D5075R-BV

BDI # 126468

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.69

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 75HP
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
SPM44304TS-4

COMPARE

SPM44304TS-4

Description
SPM44304TS-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449TS A44192M TE

BALDOR-RELIANCE

Part # SPM44304TS-4

BDI # 28373104

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
ECP44302T-4

COMPARE

ECP44302T-4

Description
ECP44302T-4 SEVER DUTY AC MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF

BALDOR-RELIANCE

Part # ECP44302T-4

BDI # 126722

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214DA612AA3

COMPARE

1MB22214DA612AA3

Description
1MB22214DA612AA3 AC MOTOR ; 300HP 3600RPM XP100 ID1 460V 449TS

ABB NEMA

Part # 1MB22214DA612AA3

BDI # 23374765

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214DA612AG3

COMPARE

1MB21214DA612AG3

Description
1MB21214DA612AG3 AC MOTOR ; 300HP 3600RPM XP100 460V 449TS

ABB NEMA

Part # 1MB21214DA612AG3

BDI # 22595471

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY