Page 1 of 2

Next

Compare
M1130143.00

COMPARE

M1130143.00

Description
M1130143.00 METRIC DC MOTOR ; MOQ:75 1/3HP 3000 RPM 63 TEFC IP54

LEESON

Part # M1130143.00

BDI # 20181026

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 9.5

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 2.4 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130142.00

COMPARE

M1130142.00

Description
M1130142.00 METRIC DC MOTOR ; 18KW-1/4HP 3000RPM 63D IP54 180V

LEESON

Part # M1130142.00

BDI # 557492

Features

Enclosure: TENV | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 8.78

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130141.00

COMPARE

M1130141.00

Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V

LEESON

Part # M1130141.00

BDI # 20180864

Features

Enclosure: TENV | IP54
Shaft Diameter - Inch: 0.354
Sync RPM: 3000
Shaft Diameter - Millimeter: 9
Overall Length - Inch: 7.54

Current: DC
Inch - Metric: Metric
Horse Power: 1/6HP
Other Features: Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2185Z169G1

Description
33-2185Z169G1 DC MOTOR ; POR .5 .37HP 3000RPM DC D63DY 3327P TENV

BALDOR-RELIANCE

Part # 33-2185Z169G1

BDI # 20104103

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 11.94

Current: DC
Voltage: 180
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Rigid | B35 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

24A215Z052

Description
24A215Z052 ; .25HP 3000RPM DC D63D 2428P TENV

BALDOR-RELIANCE

Part # 24A215Z052

BDI # 20105703

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 3000
Shaft Diameter - Millimeter: 10.998
Overall Length - Inch: 8.03

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Base to Center Height - Millimeter: 63.5
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY