TCA0042AE251GAA009

COMPARE

TCA0042AE251GAA009

Description
TCA0042AE251GAA009 GEN PURPOSE AC MOTOR ; 4KW-5.5HP 1800RPM TEFC 112M 3/60/230/460

MARATHON ELECTRIC

Part # R925

BDI # 27222387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1765/1470
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 5-1/2HP
Other Features: Current Rating 13.8/6.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA2P22AE231GAA009

COMPARE

TCA2P22AE231GAA009

Description
TCA2P22AE231GAA009 LOW VOLTAGE IEC MOTOR ; 3HP 3PH 1800RPM 230/460V 100L TEFC

MARATHON ELECTRIC

Part # R822

BDI # 27222271

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1770/1475
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY