Page 1 of 2

Next

Compare
TCA2P23AE251GAA009

COMPARE

TCA2P23AE251GAA009

Description
TCA2P23AE251GAA009 MOTOR, 2.2KW-3HP 1200 TEFC 112M 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # R923

BDI # 27222388

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1170/980
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.8/4.4 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA1P53AE231GAA009

COMPARE

TCA1P53AE231GAA009

Description
TCA1P53AE231GAA009 LOW VOLTAGE IEC MOTOR, 2HP 3PH 1200RPM 230/460V 100L TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R820

BDI # 27213569

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1175/980
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA1P13AE251GAA009

COMPARE

TCA1P13AE251GAA009

Description
TCA1P13AE251GAA009 MOTOR, 1.1KW-1.5HP 1200 TEFC 100L 3/60/230/460 (SMARTCATALOG)

MARATHON ELECTRIC

Part # R917

BDI # 27225480

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1175/920
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA2P23AE231GAA009

COMPARE

TCA2P23AE231GAA009

Description
TCA2P23AE231GAA009 LOW VOLTAGE IEC MOTOR, 3HP 3PH 1200RPM 230/460V 112M TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R823

BDI # 27218152

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1170/980
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.8/4.4 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0042AE251GAA009

COMPARE

TCA0042AE251GAA009

Description
TCA0042AE251GAA009 GEN PURPOSE AC MOTOR ; 4KW-5.5HP 1800RPM TEFC 112M 3/60/230/460

MARATHON ELECTRIC

Part # R925

BDI # 27222387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1765/1470
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 5-1/2HP
Other Features: Current Rating 13.8/6.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY