TCA5P52AE231GAA009
Description
TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA5P51AE231GAA009
Description
TCA5P51AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 3600RPM TEFC 3/60/230/460
Part # R827
BDI # 27225482
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
3535/2945
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA18P1AE231GAA009
Description
TCA18P1AE231GAA009 LOW VOLTAGE IEC MOTOR ; 25HP 3PH 3600RPM 230/460V 160L TEFC
Part # R839
BDI # 27217513
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3550/2960
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA5P51AE251GAA009
Description
TCA5P51AE251GAA009 AC MOTOR ; 5.5KW-7.5HP 3600 TEFC 132S 3/60/230/460
Part # R927
BDI # 27214337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
3535/2945
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 17.6/8.8 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA0043AE231GAA009
Description
TCA0043AE231GAA009 AC MOTOR ; 4KW-5.5HP 1200RPM TEFC 132M 3/60/230/460
Part # R826
BDI # 27222270
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 16.2/8.1 Ampere | 6 Poles
Mounting Method:
B3 Face