Page 1 of 2

Next

Compare
D50300RS-BV

COMPARE

D50300RS-BV

Description
D50300RS-BV SHUNT WOUND DC MOTOR ; 300HP 1750RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D50300RS-BV

BDI # 126441

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D51300R-BV

COMPARE

D51300R-BV

Description
D51300R-BV SHUNT WOUND DC MOTOR ; 300HP 1150RPM DC 4013ATZ DPG-FV

BALDOR-RELIANCE

Part # D51300R-BV

BDI # 126475

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 60.44

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D51200R-1BV

COMPARE

D51200R-1BV

Description
D51200R-1BV SHUNT WOUND DC MOTOR ; MC4013ATZ 200HP 1150RPM 500 300 F1

BALDOR-RELIANCE

Part # D51200R-1BV

BDI # 24651710

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.82

Current: DC
Inch - Metric: Inch
Horse Power: 200HP
Other Features: SCR Drive
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
1LE24214FB112AA3

COMPARE

1LE24214FB112AA3

Description
1LE24214FB112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1800RPM SD100

ABB NEMA

Part # 1LE24214FB112AA3

BDI # 22595142

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE23214FC112AA3

COMPARE

1LE23214FC112AA3

Description
1LE23214FC112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1200RPM SD100

ABB NEMA

Part # 1LE23214FC112AA3

BDI # 22594674

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY