TCA0152AE251GAA009
Description
TCA0152AE251GAA009 MOTOR, 15KW-20HP 1800 TEFC 160L 3/60/230/460 (SMARTCATALOG)
Part # R937
BDI # 27217523
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 50/25.1 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA0111AE251GAA009
Description
TCA0111AE251GAA009 MOTOR, 11KW-15HP 3600 TEFC 160M 3/60/230/460 (SMARTCATALOG)
Part # R933
BDI # 27217522
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3550/2965
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 34/16.9 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA7P53AE231GAA009
Description
TCA7P53AE231GAA009 LOW VOLTAGE IEC MOTOR, 10HP 3PH 1200RPM 230/460V 160M TEFC (SMARTCATALOG)
Part # R832
BDI # 27213568
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 26.4/13.2 Ampere | 6 Poles
Mounting Method:
B3 Face
TCA0151AE251GAA009
Description
TCA0151AE251GAA009 MOTOR, 15KW-20HP 3600 TEFC 160M 3/60/230/460 (SMARTCATALOG)
Part # R936
BDI # 27222382
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
3540/2950
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 45.5/22.8 Ampere | 2 Poles
Mounting Method:
B3 Face
TCA0112AE231GAA009
Description
TCA0112AE231GAA009 LOW VOLTAGE IEC MOTOR ; 15HP 3PH 1800RPM 230/460V 160M TEFC
Part # R834
BDI # 27218154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
42
Sync RPM:
1775/1485
Hertz:
60
Shaft Diameter - Millimeter:
1066.8
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 37.5/18.7 Ampere | 4 Poles
Mounting Method:
B3 Face