C530ES
Description
C530ES GENERAL PURPOSE MOTOR ; 1HP 1725RPM ODP 56C 1PH 115/230V
Part # C530ES
BDI # 24533767
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.468
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
11.887
Overall Length - Inch:
7.38
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.4/4.2 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.468
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
11.887
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.4 Ampere | 4 Poles
Mounting Method:
Rigid