5BK3072

COMPARE

5BK3072

Description
NOT AVAILABLE IN US

CENTURY MOTORS

Part # 5BK3072 - OBS

BDI # 20183248

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.6
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.24

Overall Length - Inch: 6.38
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 1.05 Ampere | 2 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
FC1156F

COMPARE

FC1156F

Description
FC1156F ; MODEL-RFHP-48FR

CENTURY MOTORS

Part # FC1156F

BDI # 22502932

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.6
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.24

Overall Length - Inch: 1.11
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7/3.5 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY