JM3006
Description
JM3006 PUMP AC MOTOR ; .33HP 3450RPM 3PH 60HZ 56J 3410M OPEN F1
Part # JM3006
BDI # 129028
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.72
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
C475;5KCR49SN3009
Description
C475 ; 5KCR49SN3009 FAN/BLOWER MOTOR ; 1-1/3HP 1725/1140RPM DP 56 1/60/115V
Part # C475
BDI # 17090094
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.8 Ampere | 4 Poles
Mounting Method:
Resilient
C1478;5KCR49SN3009X
Description
C1478 ; 5KCR49SN3009X GP AC MOTOR ; 1-1/3HP 1725/1140RPM DP 56 1/60/115V
Part # C1478
BDI # 17090068
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.8 Ampere | 4 Poles
Mounting Method:
Resilient
33-2122Z156G1
Description
33-2122Z156G1 DC MOTOR ; POR .33HP 3000RPM DC 56C 3320P TENV F1 N
Part # 33-2122Z156G1
BDI # 20106197
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6232Z132
Description
34-6232Z132 DC MOTOR ; POR .5HP 3000RPM DC 56CZ 3416P TEFC F1 N
Part # 34-6232Z132
BDI # 20107547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.09
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face