5KC49PN0155

COMPARE

5KC49PN0155

Description
5KC49PN0155

LEESON

Part # 5KC49PN0155

BDI # 27633186

Features

Enclosure: DP
Shaft Diameter - Inch: 0.63
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 13.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2306Z186G1

Description
33-2306Z186G1 ; POR 2HP 4000RPM DC 56YZ 3320P OPFC F3 N

BALDOR-RELIANCE

Part # 33-2306Z186G1

BDI # 20106287

Features

Enclosure: OPFC
Shaft Diameter - Inch: 0.63
Sync RPM: 4000
Shaft Diameter - Millimeter: 16.002
Overall Length - Inch: 13.07

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: F3 Face

Price Inventory : Available to order
Loading Price
QTY
056T34F5353

COMPARE

056T34F5353

Description
056T34F5353

LEESON

Part # K725

BDI # 22500721

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.63
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 3 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
5K42JN4163

COMPARE

5K42JN4163

Description
NOT AVAILABLE IN US

LEESON

Part # K318

BDI # 1482997

Features

Enclosure: DP
Shaft Diameter - Inch: 0.63
Sync RPM: 1425
Hertz: 50
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 5.72
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1463A;5KC39PN6201X

COMPARE

C1463A;5KC39PN6201X

Description
NOT AVAILABLE IN US

LEESON

Part # C1463A

BDI # 22333243

Features

Enclosure: DP
Shaft Diameter - Inch: 0.63
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 16.002

Overall Length - Inch: 6.87
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 13 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY