C024

COMPARE

C024

Description
C024 LOW VOLTAGE MOTOR ; 3/4HP 1075RPM 56Y 1PH 60HZ 208-230V

CENTURY MOTORS

Part # C024

BDI # 24533632

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.665
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 16.891

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 6 Ampere | 6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY