TCA0453AE231GAA009

COMPARE

TCA0453AE231GAA009

Description
TCA0453AE231GAA009 LOW VOLTAGE IEC MOTOR, 60HP 3PH 1200RPM 230/460V 280S TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R856

BDI # 27222393

Features

Enclosure: TEFC
Shaft Diameter - Inch: 75
Sync RPM: 1190/990
Hertz: 60
Shaft Diameter - Millimeter: 1905

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 146/73 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0553AE231GAA009

COMPARE

TCA0553AE231GAA009

Description
TCA0553AE231GAA009 LOW VOLTAGE IEC MOTOR, 75HP 3PH 1200RPM 230/460V 280M TEFC (SMARTCATALOG)

MARATHON ELECTRIC

Part # R859

BDI # 27213565

Features

Enclosure: TEFC
Shaft Diameter - Inch: 75
Sync RPM: 1190/990
Hertz: 60
Shaft Diameter - Millimeter: 1905

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0752AE231GAA009

COMPARE

TCA0752AE231GAA009

Description
TCA0752AE231GAA009 LOW VOLTAGE IEC MOTOR ; 100HP 3PH 1800RPM 230/460V 280S TEFC

MARATHON ELECTRIC

Part # R861

BDI # 27217518

Features

Enclosure: TEFC
Shaft Diameter - Inch: 75
Sync RPM: 1790/1495
Hertz: 60
Shaft Diameter - Millimeter: 1905

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 230/115 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY