E300;143TTTN6030

COMPARE

E300;143TTTN6030

Description
NOT AVAILABLE IN US

LEESON

Part # E300

BDI # 22327733

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1735
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C302B;145TTGN16504

COMPARE

C302B;145TTGN16504

Description
C302B ; 145TTGN16504 EP MOTOR ; 2/1.5HP 3600/3000 EPFC 3PH 230/460V

LEESON

Part # C302B

BDI # 22328225

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3500/2900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7.5
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
GT3001;143TTFR16047

COMPARE

GT3001;143TTFR16047

Description
NOT AVAILABLE IN US

LEESON

Part # GT3001

BDI # 22327685

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
GT3007;145TTFR16067

COMPARE

GT3007;145TTFR16067

Description
NOT AVAILABLE IN US

LEESON

Part # GT3007

BDI # 22328149

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY