132MTFC6586
Description
132MTFC6586 MOTOR, 5 1/2 1200 TEFC 132M 3/60/230/460 (SMARTCATALOG)
Part # R326A
BDI # 27213573
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.5
Sync RPM:
1180/985
Hertz:
60
Shaft Diameter - Millimeter:
38.1
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 6 Poles
Mounting Method:
Rigid